Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44-3M-PS8A
Zoro # G110987540
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 3 mm
- System of Measurement Inch
- Shank Diameter 0.5 in
- Pitch Diameter 1.654 in
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-3M-PS8A
- Zoro # G110987540
- UPC # 00195057191907
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Pitch Diameter | 1.654 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Outside Diameter | 1.624 in |
Details
Pitch | 3 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | HTD |
Number of Teeth | 44 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 44, Outside Diameter 1.624 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.654 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-5/32-SW-150-CB (PUN-H-5/32-SW-150-CB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- BAILEY Universal Joint Assemblies (Standard Series): 1 1/8 in. x 1 1/8 in. I.D., 1/4 in. Keyway (133017)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves