Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44-2P-PS7A
Zoro # G110988028
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Outside Diameter 1.083 in
- Overall Length 8 in
- Pitch Diameter 1.103 in
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-2P-PS7A
- Zoro # G110988028
- UPC # 00195057196643
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 1.083 in |
Overall Length | 8 in |
Pitch Diameter | 1.103 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Details
Tooth Style | GT |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 44 |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 44, Outside Diameter 1.083 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.103 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- INTERSTATE PNEUMATICS Standard Jaw Ear Clamp Pincers (H11)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 3/8 (1A6JF6)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts