Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 43XL-PS8S
Zoro # G810988373
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Pitch 0.2 in
- Outside Diameter 2.717 in
- Usable Length 8 in
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43XL-PS8S
- Zoro # G810988373
- UPC # 00195057102248
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 2.717 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Pitch Diameter | 2.737 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Material | Steel |
Tooth Style | XL |
System of Measurement | Inch |
Number of Teeth | 43 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 43, Outside Diameter 2.717 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.737 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FCT39H, Return Line, 25 micron (ZX-HC8300FCT39H)
- ALLEN BRADLEY Ac Drive 25BD030N104 (25B-D030N104)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts