Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 43XL-PS8A
Zoro # G110988097
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style XL
- Usable Length 8 in
- Shank Length 1 in
- Outside Diameter 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43XL-PS8A
- Zoro # G110988097
- UPC # 00195057101838
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 2.717 in |
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Pitch Diameter | 2.737 in |
Details
Material | Aluminum |
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
Number of Teeth | 43 |
Pitch | 0.2 in |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 43, Outside Diameter 2.717 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.737 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK (63221)
- WILKERSON Separator, Condensate, Dia.: 4.625 (WSA-08-FM0)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulley Parts