Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42XL-PS8S
Zoro # G510988321
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- Shank Length 1 in
- Overall Length 9 in
- Number of Teeth 42
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42XL-PS8S
- Zoro # G510988321
- UPC # 00195057102231
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Overall Length | 9 in |
Outside Diameter | 2.654 in |
Usable Length | 8 in |
Pitch Diameter | 2.674 in |
Details
Number of Teeth | 42 |
Material | Steel |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Pitch | 0.2 in |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 42, Outside Diameter 2.654 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.674 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-13)
- SLIP PLATE Hot Oven Chain Lubricant, Can, 1 Gal. (SLIPHOCL-4X1G)
- ENERPAC SCR102H, 10 Ton, 2.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR102H)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-37AS)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulleys & Sheaves