Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42XL-PS8A
Zoro # G510988116
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- System of Measurement Inch
- Number of Teeth 42
- Tooth Style XL
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42XL-PS8A
- Zoro # G510988116
- UPC # 00195057101821
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Pitch Diameter | 2.674 in |
Usable Length | 8 in |
Outside Diameter | 2.654 in |
Details
System of Measurement | Inch |
Number of Teeth | 42 |
Tooth Style | XL |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 42, Outside Diameter 2.654 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.674 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5MK, 25 x 800mm PL, T160 (800-5MK-25)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End (FF66)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 14 # of Teeth (80B14)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves