Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42MP-PS7A
Zoro # G210988232
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Diameter 1.05 in
- Number of Teeth 42
- Pitch 0.08 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42MP-PS7A
- Zoro # G210988232
- UPC # 00195057099883
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 1.05 in |
Shank Diameter | 0.5 in |
Usable Length | 7 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.07 in |
Overall Length | 7 3/4 in |
Details
System of Measurement | Inch |
Number of Teeth | 42 |
Pitch | 0.08 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 42, Outside Diameter 1.05 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.07 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- BASCO Food Grade Hand Pump, 2" NPS Adapter (PFG36T)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- INTERSTATE PNEUMATICS 12 Inch Flex Grease Gun Hose Extension With Coupler & Spring Guard 4,500 Working PSI (1/8 Inch NPT) (ZY900)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves