Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42-8M-PS8S
Zoro # G210988171
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- System of Measurement Inch
- Number of Teeth 42
- Pitch Diameter 4.211 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42-8M-PS8S
- Zoro # G210988171
- UPC # 00195057195318
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.211 in |
Outside Diameter | 4.157 in |
Shank Length | 1 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 42 |
Pitch | 8 mm |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 42, Outside Diameter 4.157 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.211 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P20-5MGT-15-MPB (P20-5MGT-15-MPB)
- TRITAN Lockwasher, inch, For Use with AN21 Locknut (W21)
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- A.O. SMITH Century FE1036SC, Condenser Fan, 1/3 HP, 1075 RPM, 208-230V (FE1036SC)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulley Parts