Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42-8M-PS10A
Zoro # G310988330
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 4.211 in
- Tooth Style HTD
- Outside Diameter 4.157 in
- Shank Length 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42-8M-PS10A
- Zoro # G310988330
- UPC # 00195057195011
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.211 in |
Outside Diameter | 4.157 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Usable Length | 10 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 42 |
Material | Aluminum |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 42, Outside Diameter 4.157 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 4.211 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- AVENTICS Accessory For Fieldbus Module (240-184)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts