Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42-5M-PS8A
Zoro # G010987503
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 8 in
- Outside Diameter 2.587 in
- Overall Length 9 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42-5M-PS8A
- Zoro # G010987503
- UPC # 00195057193666
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Outside Diameter | 2.587 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 2.632 in |
Shank Diameter | 0.75 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 42 |
System of Measurement | Inch |
Pitch | 5 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 42, Outside Diameter 2.587 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.632 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.6718 In Od X 0.9375 In W; Case Carburized Steel (3720)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- LEESON DC Permanent Magnet Motor, 2.5A, 1/2 HP (098008.00)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves