Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42-3M-PS8A
Zoro # G310987630
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Material Aluminum
- Shank Diameter 0.5 in
- Overall Length 8 3/4 in
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42-3M-PS8A
- Zoro # G310987630
- UPC # 00195057191891
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Outside Diameter | 1.549 in |
Pitch Diameter | 1.579 in |
Shank Length | 3/4 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Tooth Style | HTD |
System of Measurement | Inch |
Number of Teeth | 42 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 42, Outside Diameter 1.549 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.579 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Rapid Start Ballast, 120V, F6/F8 T5 (SC-120-108-LT5)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0806LN, Pressure Line, 5 micron, Outside-In (MF0058436)
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (2MDU1)
- INGERSOLL-RAND Maintenance Kit (32319477)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts