Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 42-2P-PS7A
Zoro # G510987966
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Overall Length 8 in
- Usable Length 8 in
- Pitch Diameter 1.053 in
- Number of Teeth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42-2P-PS7A
- Zoro # G510987966
- UPC # 00195057196636
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Overall Length | 8 in |
Usable Length | 8 in |
Pitch Diameter | 1.053 in |
Outside Diameter | 1.033 in |
Shank Diameter | 0.5 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 42 |
Tooth Style | GT |
System of Measurement | Inch |
Pitch | 2 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 42, Outside Diameter 1.033 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.053 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (4YU26)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08FJX TEE (6600-08-08-08)
- CLESCO F2PS-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-100)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves