Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40XL-PS8S
Zoro # G410988391
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.546 in
- System of Measurement Inch
- Shank Length 1 in
- Material Steel
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40XL-PS8S
- Zoro # G410988391
- UPC # 00195057102224
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.546 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Overall Length | 9 in |
Outside Diameter | 2.526 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Steel |
Pitch | 0.2 in |
Number of Teeth | 40 |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 40, Outside Diameter 2.526 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.546 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 100 (FL046-100K)
- SPEEDAIRE Tube, Right Intercooler (Z-9141)
- BESTORQ 580J6 Micro V Belt, 58 in Pitch Length, 0.552 in Top Width, 6 Ribs (580J6)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulleys & Sheaves