Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40XL-PS8A
Zoro # G110988011
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 40
- Shank Length 1 in
- Overall Length 9 in
- Outside Diameter 2.526 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40XL-PS8A
- Zoro # G110988011
- UPC # 00195057101814
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Overall Length | 9 in |
Outside Diameter | 2.526 in |
Usable Length | 8 in |
Pitch Diameter | 2.546 in |
Shank Diameter | 0.75 in |
Details
Material | Aluminum |
Number of Teeth | 40 |
Tooth Style | XL |
Pitch | 0.2 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 2.526 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.546 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN47)
- FESTO Rod Clevis SG-M16 (SG-M16)
- DAYTON 1F626 Pillow Block Bearing (1F626)
- ROSS CONTROLS ROSS® Pneumatic Flush Mounted Green Push Button Valve 1223B1FPG, 1/8" NPT (1223B1FPG)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulleys & Sheaves