Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40MP-PS7A
Zoro # G610988153
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Shank Diameter 0.5 in
- Tooth Style MXL
- Usable Length 7 in
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40MP-PS7A
- Zoro # G610988153
- UPC # 00195057099876
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 7 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 7 in |
Outside Diameter | 0.999 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.019 in |
Details
Tooth Style | MXL |
Pitch | 0.08 in |
Number of Teeth | 40 |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 0.999 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.019 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L380 (4L380)
- OETIKER Clamp, Oetiker, Stepless, 14mm, 100 Bag (16700012)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 3/4'' Bore - Steel (240034)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-11/16 In. (SDS11116)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts