Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40L-PS8S
Zoro # G710988206
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9 in
- Pitch Diameter 4.775 in
- Pitch 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40L-PS8S
- Zoro # G710988206
- UPC # 00195057006621
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Pitch Diameter | 4.775 in |
Shank Diameter | 1 in |
Outside Diameter | 4.745 in |
Shank Length | 1 in |
Usable Length | 8 in |
Details
Material | Steel |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 40 |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 40, Outside Diameter 4.745 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 4.775 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- TIMKEN TIM-26824, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 26824 (26824)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- DIXON PD Series Diagnostic Female Coupler, 1/4-18 Nominal, FNPT, Steel (1PDF2)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves