Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40L-PS8A
Zoro # G910988426
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Number of Teeth 40
- Tooth Style L
- Usable Length 8 in
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40L-PS8A
- Zoro # G910988426
- UPC # 00195057103221
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 1 in |
Pitch Diameter | 4.775 in |
Outside Diameter | 4.745 in |
Overall Length | 9 in |
Shank Length | 1 in |
Details
Pitch | 0.375 in |
Number of Teeth | 40 |
Tooth Style | L |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 4.745 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 4.775 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2012 OH)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- AMI BEARINGS SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE (UCFPL207MZ2W)
- PREVOST High Flow Coupler, 1/2" FNPT (ERC 071203)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts