Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40H-PS10S
Zoro # G310988446
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Overall Length 11 in
- Number of Teeth 40
- Tooth Style H
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40H-PS10S
- Zoro # G310988446
- UPC # 00195057104808
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Overall Length | 11 in |
Outside Diameter | 6.312 in |
Usable Length | 10 in |
Pitch Diameter | 6.366 in |
Shank Length | 1 in |
Details
Number of Teeth | 40 |
Tooth Style | H |
System of Measurement | Inch |
Material | Steel |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 40, Outside Diameter 6.312 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 6.366 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-5/8 Bore Dia., 11 # of Teeth (80BS11H X 1 5/8)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- ENERPAC Sp300 Manifold Block (SP300101)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulley Parts