Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40H-PS10A
Zoro # G710988480
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.312 in
- Shank Length 1 in
- System of Measurement Inch
- Pitch 0.5 in
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40H-PS10A
- Zoro # G710988480
- UPC # 00195057104518
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 6.312 in |
Shank Length | 1 in |
Overall Length | 11 in |
Usable Length | 10 in |
Pitch Diameter | 6.366 in |
Shank Diameter | 1 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.5 in |
Number of Teeth | 40 |
Material | Aluminum |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 6.312 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 6.366 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEC1)
- WEATHERHEAD Spacer Ring, 1555753 (ET425SR-075D)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts