Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40-8M-PS8S
Zoro # G510988215
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Pitch 8 mm
- Outside Diameter 3.956 in
- Material Steel
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8M-PS8S
- Zoro # G510988215
- UPC # 00195057195301
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 3.956 in |
Shank Length | 1 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Pitch Diameter | 4.01 in |
Details
Pitch | 8 mm |
Material | Steel |
Number of Teeth | 40 |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 40, Outside Diameter 3.956 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.01 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- PREVOST Prevost 3/8"High Flow Fnpt Plug (PRVERP076251)
- CROSBY Lubricant, Brown, 12 Oz., Aerosol Spray (1038946)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP (5KCR48TN2142T)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulleys & Sheaves