Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40-8M-PS10A
Zoro # G110987878
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch Diameter 4.01 in
- Overall Length 11 in
- Material Aluminum
- Outside Diameter 3.956 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8M-PS10A
- Zoro # G110987878
- UPC # 00195057195004
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.01 in |
Overall Length | 11 in |
Outside Diameter | 3.956 in |
Shank Diameter | 1 in |
Usable Length | 10 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | HTD |
Number of Teeth | 40 |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 3.956 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 4.01 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC (2700-06-06)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF71)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - (55-1S)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts