Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40-5M-PS8A
Zoro # G310987470
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Shank Length 1 in
- Shank Diameter 0.75 in
- Outside Diameter 2.461 in
- Pitch Diameter 2.506 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40-5M-PS8A
- Zoro # G310987470
- UPC # 00195057193659
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.461 in |
Pitch Diameter | 2.506 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
Tooth Style | HTD |
Pitch | 5 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 40 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 2.461 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.506 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK62 X 7/8 SHEAVE (BK62 X 7/8 SHEAVE)
- ADAPTALL Hose Adapter, 3/4", BSPT, 1/2", NPT (9042-1208)
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulleys & Sheaves