Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40-3M-PS8A
Zoro # G210987570
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- System of Measurement Inch
- Shank Length 3/4 in
- Usable Length 8 in
- Pitch Diameter 1.504 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-3M-PS8A
- Zoro # G210987570
- UPC # 00195057191884
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 1.504 in |
Overall Length | 8 3/4 in |
Outside Diameter | 1.474 in |
Shank Diameter | 0.5 in |
Details
Number of Teeth | 40 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Pitch | 3 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 1.474 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.504 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- GLOBAL G2SC-168-B Two-Piece Clamping Collar (G2SC-168-B)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-37AS)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts