Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 40-2P-PS6A
Zoro # G710987957
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Tooth Style GT
- Pitch Diameter 1.003 in
- Number of Teeth 40
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-2P-PS6A
- Zoro # G710987957
- UPC # 00195057196629
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 1.003 in |
Overall Length | 7 in |
Usable Length | 8 in |
Outside Diameter | 0.983 in |
Shank Diameter | 0.5 in |
Details
Tooth Style | GT |
Number of Teeth | 40 |
System of Measurement | Inch |
Pitch | 2 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 40, Outside Diameter 0.983 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 1.003 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-626Z, 600 Series Single Row Deep Groove Ball Bearing, 626Z (626Z)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH29)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts