Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 39MP-PS6A
Zoro # G510988208
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- System of Measurement Inch
- Usable Length 6 in
- Shank Length 3/4 in
- Pitch Diameter 0.993 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39MP-PS6A
- Zoro # G510988208
- UPC # 00195057099869
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 6 in |
Shank Length | 3/4 in |
Pitch Diameter | 0.993 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.973 in |
Overall Length | 6 3/4 in |
Details
Tooth Style | MXL |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 39 |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 39, Outside Diameter 0.973 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.993 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Linear Bushing, Metric, #LM254059 (LM254059)
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8M)
- PRECISION BRAND Hose Clamp, 5/16" to 7/8" Dia., PK10 (M6S)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts