Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 39H-PS10S
Zoro # G510988437
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Shank Length 1 in
- Number of Teeth 39
- Overall Length 11 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39H-PS10S
- Zoro # G510988437
- UPC # 00195057104792
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 11 in |
Pitch Diameter | 6.21 in |
Outside Diameter | 6.156 in |
Usable Length | 10 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 39 |
System of Measurement | Inch |
Material | Steel |
Tooth Style | H |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 39, Outside Diameter 6.156 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 6.21 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3.0 HP* Big Bore™ Air Compressor (MAC5200)
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (60BS14H X 1 1/4)
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulley Parts