Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 39H-PS10A
Zoro # G710988473
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 10 in
- Pitch 0.5 in
- System of Measurement Inch
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39H-PS10A
- Zoro # G710988473
- UPC # 00195057104501
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Overall Length | 11 in |
Pitch Diameter | 6.21 in |
Shank Length | 1 in |
Outside Diameter | 6.156 in |
Shank Diameter | 1 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.5 in |
System of Measurement | Inch |
Tooth Style | H |
Number of Teeth | 39 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 39, Outside Diameter 6.156 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 6.21 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX530)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulleys & Sheaves