Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 39-3M-PS8A
Zoro # G810987567
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 3 mm
- Shank Diameter 0.5 in
- Overall Length 8 3/4 in
- Tooth Style HTD
- Outside Diameter 1.436 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39-3M-PS8A
- Zoro # G810987567
- UPC # 00195057191877
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Outside Diameter | 1.436 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.466 in |
Usable Length | 8 in |
Details
Pitch | 3 mm |
Tooth Style | HTD |
Number of Teeth | 39 |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 39, Outside Diameter 1.436 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.466 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 4/B105 108Inch Outside Length, 4 Ribs (4RB105)
- CARLISLE RCP144-5 Super Vee-Band (RCP144-5)
- CENTURY Pool Pump Motor, Split-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN23V1)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulleys & Sheaves