Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 39-2P-PS6A
Zoro # G610988016
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Shank Length 1 in
- Overall Length 7 in
- Pitch 2 mm
- Pitch Diameter 0.977 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39-2P-PS6A
- Zoro # G610988016
- UPC # 00195057196612
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Length | 1 in |
Overall Length | 7 in |
Pitch Diameter | 0.977 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.957 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
System of Measurement | Inch |
Tooth Style | GT |
Number of Teeth | 39 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 39, Outside Diameter 0.957 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.977 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-13)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves