Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38XL-PS8A
Zoro # G310988019
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 38
- System of Measurement Inch
- Usable Length 8 in
- Shank Length 1 in
- Pitch Diameter 2.419 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 38XL-PS8A
- Zoro # G310988019
- UPC # 00195057101807
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Length | 1 in |
Pitch Diameter | 2.419 in |
Overall Length | 9 in |
Outside Diameter | 2.399 in |
Shank Diameter | 0.75 in |
Details
Number of Teeth | 38 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Material | Aluminum |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 38, Outside Diameter 2.399 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.419 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R Duo Mini W/Gauge 1/4" (CO MFC2-G)
- FERNCO DWV TEE FLEX PVC 3"" (PQT-300)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves