Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38MP-PS6A
Zoro # G110988189
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Shank Length 3/4 in
- Pitch Diameter 0.968 in
- System of Measurement Inch
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38MP-PS6A
- Zoro # G110988189
- UPC # 00195057099852
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 6 3/4 in |
Shank Length | 3/4 in |
Pitch Diameter | 0.968 in |
Shank Diameter | 0.5 in |
Usable Length | 6 in |
Outside Diameter | 0.948 in |
Details
System of Measurement | Inch |
Number of Teeth | 38 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.08 in |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 38, Outside Diameter 0.948 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.968 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CD415M, Metal Dust Cap for CH604 (CD415M)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulley Parts