Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38H-PS10S
Zoro # G710988459
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 11 in
- Pitch Diameter 6.05 in
- Usable Length 10 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38H-PS10S
- Zoro # G710988459
- UPC # 00195057104785
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Pitch Diameter | 6.05 in |
Usable Length | 10 in |
Outside Diameter | 5.996 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | H |
Material | Steel |
Pitch | 0.5 in |
Number of Teeth | 38 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 38, Outside Diameter 5.996 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 6.05 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- DAYTON C112 V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (4FH87)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves