Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38H-PS10A
Zoro # G010988463
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 10 in
- Number of Teeth 38
- Tooth Style H
- Shank Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38H-PS10A
- Zoro # G010988463
- UPC # 00195057104495
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 11 in |
Pitch Diameter | 6.05 in |
Outside Diameter | 5.996 in |
Details
Number of Teeth | 38 |
Tooth Style | H |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 38, Outside Diameter 5.996 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 6.05 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 100ft (9100-100EF)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 12.5 oz., Spray Can (18014)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts