Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38-8M-PS8S
Zoro # G910988181
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Usable Length 8 in
- Overall Length 9 in
- Pitch Diameter 3.81 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 38-8M-PS8S
- Zoro # G910988181
- UPC # 00195057195295
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 9 in |
Pitch Diameter | 3.81 in |
Shank Length | 1 in |
Outside Diameter | 3.756 in |
Shank Diameter | 1 in |
Details
Material | Steel |
System of Measurement | Inch |
Tooth Style | HTD |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 38 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 38, Outside Diameter 3.756 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 3.81 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 3 STEP X 5/8"" (1466)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EXEF060806)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts