Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38-8M-PS10A
Zoro # G310987838
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Material Aluminum
- Usable Length 10 in
- Pitch Diameter 3.81 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-8M-PS10A
- Zoro # G310987838
- UPC # 00195057194991
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Pitch Diameter | 3.81 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Shank Length | 1 in |
Outside Diameter | 3.756 in |
Details
Tooth Style | HTD |
Material | Aluminum |
System of Measurement | Inch |
Number of Teeth | 38 |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 38, Outside Diameter 3.756 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 3.81 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1837mm LP (SPZ1837)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F172)
- CLESCO PBPS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-075)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulley Parts