Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38-5M-PS8A
Zoro # G810987468
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch 5 mm
- Number of Teeth 38
- Pitch Diameter 2.381 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-5M-PS8A
- Zoro # G810987468
- UPC # 00195057193642
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.381 in |
Usable Length | 8 in |
Shank Length | 1 in |
Overall Length | 9 in |
Outside Diameter | 2.336 in |
Shank Diameter | 0.75 in |
Details
System of Measurement | Inch |
Pitch | 5 mm |
Number of Teeth | 38 |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 38, Outside Diameter 2.336 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.381 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Dielectric Grease, Silicone Compnd, 5.3 Oz. (73560)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B50SDS (2B50SDS)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulley Parts