Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 38-3M-PS8A
Zoro # G810987550
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 3 mm
- Overall Length 8 3/4 in
- Number of Teeth 38
- System of Measurement Inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-3M-PS8A
- Zoro # G810987550
- UPC # 00195057191860
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Outside Diameter | 1.399 in |
Pitch Diameter | 1.429 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
Pitch | 3 mm |
Number of Teeth | 38 |
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 38, Outside Diameter 1.399 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.429 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- BOSTON Easy Couple Hose, 50 ft.L, 5/8in ID, 250psi (H20110BK)
- BANJO Tc231 Banjo Clamp (TC231)
- VIAIR Inflation Kit, 2.5" Mechanical Gauge Ti (00047)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulley Parts