Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 37XL-PS8S
Zoro # G910988341
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Number of Teeth 37
- Pitch 0.2 in
- Material Steel
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37XL-PS8S
- Zoro # G910988341
- UPC # 00195057102200
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.335 in |
Pitch Diameter | 2.355 in |
Shank Length | 1 in |
Usable Length | 8 in |
Details
Number of Teeth | 37 |
Pitch | 0.2 in |
Material | Steel |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 37, Outside Diameter 2.335 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.355 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Swivel Male Elbow Sprint, 6/4 X G1/8 (1541 6/4-1/8)
- NATIONAL Small Bore Inch Seal, 410101N (410101N)
- LUBESITE Feeder, Grease, 1 Oz (302)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL02)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulley Parts