Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 37XL-PS8A
Zoro # G310987968
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Material Aluminum
- Outside Diameter 2.335 in
- Overall Length 9 in
- Tooth Style XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37XL-PS8A
- Zoro # G310987968
- UPC # 00195057101791
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.335 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 2.355 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Details
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | XL |
Number of Teeth | 37 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 37, Outside Diameter 2.335 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.355 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- BREEZE Hose Clamp, GP, SAE 188,410SS, PK10 (64188)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves