Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 37MP-PS6A
Zoro # G110988172
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.922 in
- Usable Length 6 in
- Material Aluminum
- Number of Teeth 37
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37MP-PS6A
- Zoro # G110988172
- UPC # 00195057099845
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.922 in |
Usable Length | 6 in |
Overall Length | 6 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 0.942 in |
Shank Length | 3/4 in |
Details
Material | Aluminum |
Number of Teeth | 37 |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 37, Outside Diameter 0.922 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.942 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C170E-125 Keyless Locking Assembly (C170E-125)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- KRYLON Sprayon Dry Film P.T.F.E Mold Release (SC0311000)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts