Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 37H-PS10S
Zoro # G110988486
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.837 in
- Number of Teeth 37
- Pitch 0.5 in
- Pitch Diameter 5.891 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37H-PS10S
- Zoro # G110988486
- UPC # 00195057104778
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.837 in |
Pitch Diameter | 5.891 in |
Shank Diameter | 1 in |
Usable Length | 10 in |
Overall Length | 11 in |
Shank Length | 1 in |
Details
Number of Teeth | 37 |
Pitch | 0.5 in |
Tooth Style | H |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 37, Outside Diameter 5.837 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.891 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-04003A)
- GATES Hose Clamp, 32922 (32922)
- LEESON Motor, Nameplate RPM 1075, 1/4 HP (191891.00)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts