Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 37H-PS10A
Zoro # G010988487
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Number of Teeth 37
- Tooth Style H
- Shank Length 1 in
- Pitch Diameter 5.891 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37H-PS10A
- Zoro # G010988487
- UPC # 00195057104488
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 5.891 in |
Outside Diameter | 5.837 in |
Usable Length | 10 in |
Overall Length | 11 in |
Details
Number of Teeth | 37 |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Pitch | 0.5 in |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 37, Outside Diameter 5.837 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.891 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- CARLISLE R5V1700-4 Wedge-Band (R5V1700-4)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- AAON BUSHING PULLEY H X138 (P66670)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulley Parts