Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 37-3M-PS8A
Zoro # G710987582
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Tooth Style HTD
- Material Aluminum
- System of Measurement Inch
- Pitch Diameter 1.391 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37-3M-PS8A
- Zoro # G710987582
- UPC # 00195057191853
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Pitch Diameter | 1.391 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.361 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Details
Tooth Style | HTD |
Material | Aluminum |
System of Measurement | Inch |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 37 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 37, Outside Diameter 1.361 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.391 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- GATES Hydraulic Coupling-Polarseal (Aca), G45958-1010S (G45958-1010S)
- SUPER LUBE Synthetic Penetrant, Aerosol Can, 11 Oz. (85011)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (B29)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves