Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 37-2P-PS6A
Zoro # G910987948
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Outside Diameter 0.907 in
- Usable Length 8 in
- Material Aluminum
- Number of Teeth 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37-2P-PS6A
- Zoro # G910987948
- UPC # 00195057196599
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 7 in |
Outside Diameter | 0.907 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Shank Length | 1 in |
Pitch Diameter | 0.927 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 37 |
System of Measurement | Inch |
Pitch | 2 mm |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 37, Outside Diameter 0.907 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.927 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- B B MANUFACTURING 750H100G, Timing Belt, Neoprene, Fiberglass (750H100G)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum (MQCL-60-A)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves