Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36XL-PS8S
Zoro # G610988009
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Number of Teeth 36
- Shank Diameter 0.75 in
- Tooth Style XL
- Outside Diameter 2.272 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36XL-PS8S
- Zoro # G610988009
- UPC # 00195057102194
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.272 in |
Usable Length | 8 in |
Shank Length | 1 in |
Pitch Diameter | 2.292 in |
Details
Number of Teeth | 36 |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Material | Steel |
System of Measurement | Inch |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 36, Outside Diameter 2.272 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.292 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rigid Extension, 6" L (62028)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLV8)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts