Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36MP-PS6A
Zoro # G010988135
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.917 in
- Overall Length 6 3/4 in
- System of Measurement Inch
- Shank Diameter 0.5 in
- Usable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36MP-PS6A
- Zoro # G010988135
- UPC # 00195057099838
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.917 in |
Overall Length | 6 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 6 in |
Shank Length | 3/4 in |
Outside Diameter | 0.897 in |
Details
System of Measurement | Inch |
Number of Teeth | 36 |
Material | Aluminum |
Tooth Style | MXL |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 36, Outside Diameter 0.897 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.917 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- ANCHORLUBE Water-Based Cutting Fluid, 16 oz, Squeeze Bottle, 12PK (3116)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer, PK 6 (FBS88-D6)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK105 X 100 (P08620)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves