Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36L-PS8S
Zoro # G910988228
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tooth Style L
- Overall Length 9 in
- Pitch 0.375 in
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L-PS8S
- Zoro # G910988228
- UPC # 00195057103511
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 4.267 in |
Pitch Diameter | 4.297 in |
Details
Material | Steel |
Tooth Style | L |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 36 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 36, Outside Diameter 4.267 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-31)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- LUBRIMATIC Grease Gun, Lever, 16oz Bulk (30-200)
- MILTON INDUSTRIES 3/8in. Male P-Style 1/4in. NPT Coupler (775AC)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts