Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36L-PS8A
Zoro # G310988422
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- System of Measurement Inch
- Shank Diameter 1 in
- Material Aluminum
- Outside Diameter 4.267 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L-PS8A
- Zoro # G310988422
- UPC # 00195057103214
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 1 in |
Outside Diameter | 4.267 in |
Pitch Diameter | 4.297 in |
Usable Length | 8 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.375 in |
Number of Teeth | 36 |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 36, Outside Diameter 4.267 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Copper (90710)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts