Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36H-PS10S
Zoro # G510988468
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Pitch Diameter 5.73 in
- Shank Diameter 1 in
- Overall Length 11 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36H-PS10S
- Zoro # G510988468
- UPC # 00195057104761
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 5.73 in |
Shank Diameter | 1 in |
Overall Length | 11 in |
Shank Length | 1 in |
Outside Diameter | 5.676 in |
Usable Length | 10 in |
Details
Pitch | 0.5 in |
Tooth Style | H |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 36 |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 36, Outside Diameter 5.676 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.73 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- S&G TOOL AID RETAINIT COLLAR ONLY (SG94200)
- ZORO SELECT Hose Clamp, 9/16 to 5/8 In, SAE 8, CS, PK10 (52F16)
- D&D 1537mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1537)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves