Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36H-PS10A
Zoro # G910988501
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style H
- Pitch 0.5 in
- Number of Teeth 36
- Shank Length 1 in
- Outside Diameter 5.676 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36H-PS10A
- Zoro # G910988501
- UPC # 00195057104471
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 5.676 in |
Shank Diameter | 1 in |
Pitch Diameter | 5.73 in |
Usable Length | 10 in |
Overall Length | 11 in |
Details
Tooth Style | H |
Pitch | 0.5 in |
Number of Teeth | 36 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 36, Outside Diameter 5.676 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.73 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-3/4 in ID x 2.718 in OD x 0.359 in W, Nitrile Lip (17617)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK 45 X 100 (P80820)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves